Menu Search
Mechanics Gloves Gloves, Impact Reducing, XX-Large

ERGODYNE #16056

Gloves, Impact Reducing, XX-Large

SKU #72047616056
Manufacturer Series: 925FX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Size: 2X-Large
Color: Lime
Material: PVC Palm
Package Quantity: Pair
Palm Type: Padded Palm
Closure: Hook-and-Loop

ProFlex 925FX Dorsal Impact-Reducing Gloves feature molded thermoplastic rubber on the knuckles fingers and carpal bone to provides impact protection pinch injury prevention and blow deflection. A 5mm dorsal pad protects vulnerable metacarpal region while palm and ulnar padding protects against chopping blows. Abrasion-resistant PVC on the palm and three fingers limits liquid penetration. A contoured neoprene cuff with reflective pull-on tab resists snagging while offering a secure fit and easy on/off.