Menu Search

ERGODYNE #16195

Gloves, Impact Reducing, X-Large

SKU: 72047616195
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: X-Large
Color: Lime
Material: PVC Palm
Package Quantity: Pair
Palm Type: Padded Palm
Cuff Type: Slip-On
Description
Choose unequaled thermal and waterproof protection for cold weather applications. These gloves feature 40g 3M Thinsulate insulation combined with a Hipora breathable waterproof and windproof insert liner. Abrasion-resistant PVC on the palm and three fingers limits liquid penetration. Molded rubber on the knuckles fingers and carpal bone provides impact protection pinch injury prevention and blow deflection. A 5mm dorsal pad protects the vulnerable metacarpal region and 5mm palm and ulnar pads protect against chopping blows. The non-slip Armortex reinforcement zones on the thumb saddle and index finger provide enhanced grip and durability. A contoured neoprene cuff with reflective pull-on tab resists snagging while offering a secure fit and easy on/off.