Menu Search
Mechanics Gloves Gloves, Impact Reducing, Small

ERGODYNE #17052

Gloves, Impact Reducing, Small

SKU #72047617052
Manufacturer Series: 924LD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Size: Small
Color: Lime
Material: PVC Palm
Package Quantity: Pair
Palm Type: Patch Reinforced
Closure: Hook-and-Loop

These high-vis gloves provide light-duty back-of-the-hand impact protection combined with breathable air-mesh construction for outstanding dexterity. The abrasion-resistant PVC on the palm and fingers limits liquid penetration. Molded rubber on the knuckles and fingers provides impact and pinch protection. A 3mm dorsal pad protects the vulnerable metacarpal region. Gloves also feature reinforced Kevlar palm stitching and a contoured neoprene cuff.