Menu Search
ERGODYNE #16304

Gloves, Impact Reducing, Large

SKU # 72047616304 Manufacturer Series: 925FXOD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Size: Large
Color: Lime
Material: PVC Palm
Lining: Thinsulate
Package Quantity: Pair
Palm Type: Padded Palm
Cuff Type: Slip-On

Keep your hands warm and dry with these gloves featuring revolutionary OutDry waterproofing technology and 100g 3M Thinsulate insulation. Abrasion-resistant PVC on the palm and three fingers limits liquid penetration. Molded rubber on the knuckles fingers and carpal bone provides impact protection pinch injury prevention and blow deflection. A 5mm dorsal pad protects the vulnerable metacarpal region and 5mm palm and ulnar pads protect against chopping blows. The non-slip Armortex reinforcement zones on the thumb saddle and index finger provide enhanced grip and durability. A contoured neoprene cuff with reflective pull-on tab resists snagging while offering a secure fit and easy on/off. <b><font color="red"><a href="http://www.youtube.com/watch?v=mS1E5r8G0rI" target="x">Click here to learn more about Ergodyne's OutDry Technology.</a></font></b>

Additional Info: OutDry waterproofing technology and 100g 3M Thinsulate insulation