Menu Search

ERGODYNE #16366

Gloves, Fire and Rescue Performance, XX-Large

SKU: 72047616366
Manufacturer Series: 730
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: 2X-Large
Color: Lime
Material: Synthetic Leather Palm
Package Quantity: Pair
Palm Type: Padded Palm
Cuff Type: Slip-On
Description
These gloves are Armortex -reinforced in the palm fingers and thumb saddle for extrication rescues and other extreme duty. Other heavy-duty features include PVC-reinforced fingertip gripping zones EVA palm padding to damp shock and impact an EVA knuckle pad and Kevlar stitching throughout. Gloves are constructed of a stretch spandex shell with durable synthetic leather on the palm fingers and thumb.