Menu Search
ERGODYNE #16385

Gloves, Fire and Rescue Performance, X-Large

SKU # 72047616385 Manufacturer Series: 730
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Size: X-Large
Color: Black
Color Family: Black
Material: Synthetic Leather Palm
Package Quantity: Pair
Palm Type: Padded Palm
Cuff Type: Slip-On

These gloves are Armortex -reinforced in the palm fingers and thumb saddle for extrication rescues and other extreme duty. Other heavy-duty features include PVC-reinforced fingertip gripping zones EVA palm padding to damp shock and impact an EVA knuckle pad and Kevlar stitching throughout. Gloves are constructed of a stretch spandex shell with durable synthetic leather on the palm fingers and thumb.