ERGODYNE #16203

Gloves, Cut Resistant, ANSI Level 3 Style, Medium

SKU: 72047616203
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: Medium
Color: Black
Material: Synthetic Leather/PVC Palm
Lining: Kevlar
Package Quantity: Pair
Cut Resistance: ANSI Level 3
Palm Type: Padded Palm
Closure: Hook-and-Loop
Manufacturer Series: 710CR
Description
These gloves are lined with 100 percent Kevlar to provide cut resistance throughout while still maintaining superb dexterity and functionality. Gloves are constructed of breathable stretch spandex with a synthetic leather palm and fingers. A premium EVA foam palm pad dampens shock and impact. Abrasion-resistant PVC on the palm and fingers a neoprene knuckle pad and reinforced fingertips combine to produce additional durability. Gloves offer ANSI level 3 cut resistance on the palm.