You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
DIRECT SAFETY PRODUCTS #75069

OGRE Gloves, Mechanics; Canvas Palm; X-Large

SKU # 43007775069
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Size: X-Large
Color: Black/Lime
Color Family: Black/Green
Material: Canvas Palm
Package Quantity: Pair
Cuff Type: Neoprene

The Ogre is ready for the roughest jobs in any village or town. Thermoplastic rubber on the knuckles, fingers and back of the hand provide outstanding abrasion and impact resistance. The palm is constructed of corded canvas. The thumb crotch is reinforced with Kevlar® for added wear resistance. The spandex back and neoprene cuff are extremely flexible.