Menu Search
Mechanics Gloves Gloves, Armorskin High-Vis Heatlock-Lined Waterproof Mechanics; Medium

DIRECT SAFETY PRODUCTS #44861

Armorskin Mechanics Gloves, Armorskin High-Vis Heatlock-Lined Waterproof Mechanics; Medium

SKU #43007744861
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Size: Medium
Color: Yellow
Material: Synthetic Leather Palm
Lining: Lined
Package Quantity: Pair
Palm Type: Patch Reinforced
Closure: Hook-and-Loop

Direct Safety® Armorskin Mechanics Gloves produce wear resistance that is equal to leather. The pre-curved design follows the natural curve of the hand. Gloves offer a high-vis yellow back, neoprene knuckles to absorb shock, a breathable knit back and a hook-and-loop closure. Gloves are waterproof and feature a Heatlock lining for added warmth.