Menu Search
Mechanics Gloves Gloves, HVAC; Large

ANSELL #9700210

ActivArmr® Gloves, HVAC; Large

SKU #07649095447
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Size: Large
Color: Black/Blue
Material: Kevlar/Stainless Steel
Package Quantity: Pair
Cut Resistance: ANSI Level 3
Closure: Hook-and-Loop

From jagged edges to razor sharp metals, this glove offers superior cut protection, enhanced wet/dry grip and advance dexterity for working with snips, screws and sheet metal. Glove is crafted of stainless steel and Kevlar® fibers. Gloves offer ANSI level 3 cut resistance.