Menu Search

SQUARE D COMPANY #XCSB703

Guard Door Interlock Actuator Key 300V AC 6A

SKU: 78590137733
Manufacturer Series: XCS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Guard Door Interlock
Switch Style: Actuator Key
Enclosure Rating: IP67
Construction: Metal
Connection: 1/2 in. NPT
Voltage Rating: 300V AC
Contact Rating: 6A
Actuator Contacts: 1NC 1NC 1NO (Slow Break)
Actuator Style: Not Included
Operating Temperature: -13 deg to 158 degF (-25 deg to 70 degC)
Description
Mechanical Interlock Switches: Switch Type - Guard Door Interlock; Switch Style - Actuator Key; Enclosure Rating - IP67; Construction - Metal; Connection - 1/2"NPT; Voltage Rating - 300V AC; Contact Rating - 6A; Actuator Contacts - 1NC 1NC 1NO(Slow Break); Actuator Style - Not Included; Operating Temperature - -13 deg to 158 degF (-25 deg to 70 degC); Additional Information - Locking, Pushbutton Unlocking. Use XCSZ Actuators; Manufacturer Series - XCS
Additional Info: Locking, Pushbutton Unlocking. Use XCSZ Actuators