Menu Search
Mechanical Interlock Switches Safety Switch, 24 VDC, 3NC/Slow Action, Spring Actuator, 4 Pin M12 Connection, Plastic
SIEMENS #3SF13241SG211BA4

Safety Switch, 24 VDC, 3NC/Slow Action, Spring Actuator, 4 Pin M12 Connection, Plastic

SKU # 04089268552 Manufacturer Series: 3SF1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Safety Interlock Switch
Enclosure Rating: IP65/IP67
Construction: Plastic
Connection: 4 Pin M12
Voltage Rating: 24V DC
Actuator Contacts: 3NC, Slow Action
Actuator Style: Spring Actuator
Operating Temperature: -13 to 140 deg F (-25 to 60 deg C)

Additional Info: Indicator: Four LED Indicator, With Tumbler, Integrated ASIsafe Electronics