Menu Search
Mechanical Interlock Switches Safety Switch, 24 VDC, 2NC/Slow Action, Spring Actuator, 4 Pin M12 Connection, Plastic

SIEMENS #3SF13241SF211BA4

Safety Switch, 24 VDC, 2NC/Slow Action, Spring Actuator, 4 Pin M12 Connection, Plastic

SKU #04089268551
Manufacturer Series: 3SF1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Safety Interlock Switch
Enclosure Rating: IP65/IP67
Construction: Plastic
Connection: 4 Pin M12
Voltage Rating: 24V DC
Actuator Contacts: 2NC, Slow Action
Actuator Style: Spring Actuator
Operating Temperature: -13 to 140 deg F (-25 to 60 deg C)

Additional Info: Indicator: Four LED Indicator, With Tumbler, Integrated ASIsafe Electronics