This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
SIEMENS #3SE5114-0QV10-1AE1

Sirius Interlock Switch, 400 VAC, 6/10 A, 1NO 2NC/Slow Action, (1) M20x1.5 Conduit Entry Connection

SKU # 75455495126 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Safety Interlock Switch
Enclosure Rating: IP66/IP67
Construction: Metal
Connection: (1) M20x1.5 Conduit Entry
Voltage Rating: 400V AC
Contact Rating: 6/10A
Actuator Contacts: 1NO 2NC, Slow Action
Operating Temperature: -13 to 185 Degree F (-25 to 85 Degree C)