Menu Search

SIEMENS #3SE5112-0QV10

Sirius Interlock Switch, 400 VAC, 6/10 A, 1NO 2NC/Slow Action, (1) M20x1.5 Conduit Entry Connection

SKU: 75455495693
Manufacturer Series: 3SE5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Safety Interlock Switch
Enclosure Rating: IP66/IP67
Construction: Metal
Connection: (1) M20x1.5 Conduit Entry
Voltage Rating: 400V AC
Contact Rating: 6/10A
Actuator Contacts: 1NO 2NC, Slow Action
Operating Temperature: -13 to 185 deg F (-25 to 85 deg C)
Description
Mechanical Interlock Switches: Switch Type - Safety Interlock Switch; Enclosure Rating - IP66/IP67; Construction - Metal; Connection - (1) M20x1.5 Conduit Entry; Voltage Rating - 400V AC; Contact Rating - 6/10A; Actuator Contacts - 1NO 2NC, Slow Action; Operating Temperature - -13 to 185 deg F (-25 to 85 deg C); Manufacturer Series - Sirius 3SE5