SIEMENS #3SE5322-0SB21

Interlock Switch, 24 VDC, 6 A, 2NC 1NO/Slow Action, (3) M20x1.5 Conduit Entry Connection

SKU: 75455495179
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Door Interlock, with Solenoid
Switch Style: Actuator Key
Enclosure Rating: IP66/IP67
Construction: Plastic
Connection: (3) M20x1.5 Conduit Entry
Voltage Rating: 24V DC
Contact Rating: 6A
Actuator Contacts: 2NC 1NO Slow Action
Operating Temperature: -25 to 60 deg F (-13 to 140 deg C)
Manufacturer Series: Sirius 3SE5
Description
Mechanical Interlock Switches: Switch Type - Door Interlock, w/Solenoid; Switch Style - Actuator Key; Enclosure Rating - IP66/IP67; Construction - Plastic; Connection - (3) M20x1.5 Conduit Entry; Voltage Rating - 24V DC; Contact Rating - 6A; Actuator Contacts - 2NC 1NO Slow Action; Operating Temperature - -25 to 60 deg F (-13 to 140 deg C); Additional Information - Terminals: Screw ; Manufacturer Series - Sirius 3SE5
Additional Info: Terminals: Screw