Menu Search
SIEMENS #3SE5312-1SB11

Sirius Interlock Switch, 24 VDC, 6 A, 2NC 1NO/Slow Action, (3) M20x1.5 Conduit Entry Connection, Metal

SKU # 75455495162 Manufacturer Series: 3SE5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Door Interlock, with Solenoid
Switch Style: Actuator Key
Enclosure Rating: IP66/IP67
Construction: Metal
Connection: (3) M20x1.5 Conduit Entry
Voltage Rating: 24V DC
Contact Rating: 6A
Actuator Contacts: 2NC 1NO Slow Action
Operating Temperature: -25 to 60 deg F (-13 to 140 deg C)

Additional Info: Terminals: Screw