Menu Search
Mechanical Interlock Switches Interlock Switch, 24 VDC, 4 A, 1NO 1NC/Slow Action, 5 Pin M12 Connection, Metal

SIEMENS #3SE5114-1RV10-1AF3

Interlock Switch, 24 VDC, 4 A, 1NO 1NC/Slow Action, 5 Pin M12 Connection, Metal

SKU #75455495128
Manufacturer Series: 3SE5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Safety Interlock Switch
Enclosure Rating: IP66/IP67
Construction: Metal
Connection: 5 Pin M12
Voltage Rating: 24V DC
Contact Rating: 4A
Actuator Contacts: 1NO-1NC, Slow Action
Operating Temperature: -13 to 140F (-25 to 60C)

Mechanical Interlock Switches: Switch Type - Safety Interlock Switch; Enclosure Rating - IP66/IP67; Construction - Metal; Connection - 5 Pin M12; Voltage Rating - 24V DC; Contact Rating - 4A; Actuator Contacts - 1NO-1NC, Slow Action; Operating Temperature - -13 to 140F (-25 to 60C); Additional Information - Indicator: Double LED Indicator, Top and Side Entry, With Separate Actuator; Manufacturer Series - 3SE5

Additional Info: Indicator: Double LED Indicator, Top and Side Entry, With Separate Actuator