Menu Search
Mechanical Interlock Switches Interlock Switch, 230 VAC, 6 A, 1NO 1NC/Slow Action, (1) M20x1.5 Conduit Entry Connection

SIEMENS #3SE5232-3RV40

Interlock Switch, 230 VAC, 6 A, 1NO 1NC/Slow Action, (1) M20x1.5 Conduit Entry Connection

SKU #75455495137
Manufacturer Series: 3SE5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Safety Interlock Switch
Enclosure Rating: IP65
Construction: Plastic
Connection: (1) M20 Conduit Entry
Voltage Rating: 230V AC
Contact Rating: 6A
Actuator Contacts: 1NO-1NC, Slow Action
Operating Temperature: -13 to 140F (-25 to 60C)

Additional Info: Indicator: Double LED Indicator, Top and Side Entry, With Separate Actuator