Menu Search
Mechanical Interlock Switches Interlock Switch, 115 VAC, 6 A, 2NC 1NO/Slow Action, (3) M20x1.5 Conduit Entry Connection, Metal

SIEMENS #3SE5312-0SB12

Sirius Interlock Switch, 115 VAC, 6 A, 2NC 1NO/Slow Action, (3) M20x1.5 Conduit Entry Connection, Metal

SKU #75455495145
Manufacturer Series: 3SE5
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Door Interlock, with Solenoid
Switch Style: Actuator Key
Enclosure Rating: IP66/IP67
Construction: Metal
Connection: (3) M20x1.5 Conduit Entry
Voltage Rating: 115V AC
Contact Rating: 6A
Actuator Contacts: 2NC 1NO Slow Action
Operating Temperature: -25 to 60 deg F (-13 to 140 deg C)

Additional Info: Terminals: Screw