SIEMENS #3SE2283-0GA43

Hinge Switch, 2NC 1NO, (2) M20x1.5 Conduit Entry Connection, Hinge Point Style

SKU: 75455475742
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Switch Type: Safety Position Switch
Switch Style: Hinge Point
Enclosure Rating: IP65
Construction: Glass Fiber Reinforced Thermoplastic
Actuator Contacts: 2NC 1NO
Operating Temperature: -13 to 149 deg F (-25 to 65 deg C)
Mechanical Interlock Switches: Switch Type - Safety Position Switch; Switch Style - Hinge Point; Enclosure Rating - IP65; Construction - Glass Fiber Reinforced Thermoplastic; Actuator Contacts - 2NC 1NO; Operating Temperature - -13 to 149 deg F (-25 to 65 deg C)