SICK OPTIC #6025067

Safety Switch, Actuator, 2NC, Slow Action, 3A, 2A Contact

SKU: 78916296901
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Electro Mechanical Safety Switch
Switch Style: Actuator
Enclosure Rating: IP67
Construction: Glass Fiber Reinforced Thermoplastic
Connection: Cable Gland, 3xM20
Voltage Rating: 240V AC, 24V DC
Contact Rating: 3A, 2A
Actuator Contacts: 2NC, Slow Action
Operating Temperature: -4 to 176 deg F (-20 to 80 deg C)
Description
SICK 6025067 I17-SA213 SAFETY SWITC