Menu Search

SCHMERSAL #AZ17-02ZK

Safety Interlock Switch Hinge Actuated 230V AC, 24V DC 4A

SKU: 78862998940
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Safety Interlock Switch
Switch Style: Hinge Actuated
Enclosure Rating: IP67
Construction: Glass Fiber Reinforced Thermoplastic
Connection: (1) M16 Conduit Entry
Voltage Rating: 230V AC, 24V DC
Contact Rating: 4A
Actuator Contacts: 2NCsafety
Description
Mechanical Interlock Switches: Switch Type - Safety Interlock Switch; Switch Style - Hinge Actuated; Enclosure Rating - IP67; Construction - Glass-Fiber Reinforced Thermoplastic; Connection - (1) M16 Conduit Entry; Voltage Rating - 230V AC, 24V DC; Contact Rating - 4A; Actuator Contacts - 2NC(safety); Additional Information - Size: 30x60x30mm
Additional Info: Size: 30x60x30mm