SCHMERSAL #TESZ1102/45

Guard Door Interlock 230V AC, 24V DC 2/1A

SKU: 78862998598
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Guard Door Interlock
Enclosure Rating: IP65
Construction: Plastic, Glass-Fiber Reinforced Thermoplastic
Connection: (2) M20 Conduit Entry
Voltage Rating: 230V AC, 24V DC
Contact Rating: 2/1A
Actuator Contacts: 2NC 1NO
Operating Temperature: -13 to 149 deg F (-25 to 65 deg C)
Manufacturer Series: TESZ
Description
Mechanical Interlock Switches: Switch Type - Guard Door Interlock; Enclosure Rating - IP65; Construction - Plastic, Glass-Fiber Reinforced Thermoplastic; Connection - (2) M20 Conduit Entry; Voltage Rating - 230V AC, 24V DC; Contact Rating - 2/1A; Actuator Contacts - 2NC 1NO; Operating Temperature - -13 to 149 deg F (-25 to 65 deg C); Manufacturer Series - TESZ