Menu Search
Mechanical Interlock Switches Guard Door Interlock Compact Tongue 120/240/480/600V AC 6/3/1.5/1.2A
EATON #E48P4K0

Guard Door Interlock Compact Tongue 120/240/480/600V AC 6/3/1.5/1.2A

SKU # 78211423441 Manufacturer Series: E48 DIN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Guard Door Interlock
Switch Style: Compact Tongue
Enclosure Rating: IP65
Construction: Synthetic Resin
Connection: 1/2 in. NPT
Voltage Rating: 120/240/480/600V AC
Contact Rating: 6/3/1.5/1.2A
Actuator Contacts: 2NC, DPDB, Slow Action
Actuator Style: Not Included
Operating Temperature: -22 to 158 degF (-30 deg to 70 degC)

Additional Info: Current: 10A Thermal Continuous. 120/240/480/600/V Make 60/30/15/12A Break 6.0/3.0/1.5/1.2A