Menu Search
Search
L.S. STARRETT COMPANY #708BCZ

Indicator; Test; Dial; 1-3/8 in. Dial; 0.0001 in. Graduation; 0-5-0 Reading; 0.020 in. One Revolution; Jewel Bearing; Dovetail Mount

SKU # 04965966875 Manufacturer Series: 708
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Indicator Type: Dial Test Indicator
Dial Size: 1-3/8 in.
Dial Reading: 0-5-0
Graduations: 0.0001 in.
Range - One Rev: 0.020 in.
Bearing: Jewel
Mount: Dovetail

STARRETT 708BCZ W/SLC INDICATOR TE