Menu Search
Search
L.S. STARRETT COMPANY #25-244JN/S

Indicator; Dial; 2-1/4 in. Dial; 0.001 in. Graduation; 0-40 Reading; 0.040 in. One Revolution; 0.100 in. Total; Jewel Bearing; Lug-On Center Back Mount

SKU # 04965953366 Manufacturer Series: 25
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Indicator Type: Dial Indicator
Dial Size: 2-1/4 in.
Dial Reading: 0-40
Graduations: 0.001 in.
Range - One Rev: 0.040 in.
Range - Total: 0.100 in.
Bearing: Jewel
Mount: Lug-On Center Back

STARRETT 25-244JN/S INDICATOR DIAL