Menu Search
Search
L.S. STARRETT COMPANY #25-231JN/S

Indicator; Dial; 2-1/4 in. Dial; 0.0005 in. Graduation; 0-50 Reading; 0.050 in. One Revolution; 0.125 in. Total; Jewel Bearing; Lug-On Center Back Mount

SKU # 04965953352 Manufacturer Series: 25
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Indicator Type: Dial Indicator
Dial Size: 2-1/4 in.
Dial Reading: 0-50
Graduations: 0.0005 in.
Range - One Rev: 0.050 in.
Range - Total: 0.125 in.
Bearing: Jewel
Mount: Lug-On Center Back

STARRETT 25-231JN/S INDICATOR DIAL