Menu Search
EATON #5-D-1-1-L

Mechanical Stroke Totalizer Reset Wing Nut Production Machinery

SKU # 78211401145 Manufacturer Series: D Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Counter Type: Mechanical Stroke Totalizer
Application: Production Machinery
Digits: (5) 1/4 in. H - Black on White
Count - max: 99999
Speed: 400 cpm
Operator: Left Hand Lever
Reset: Wing Nut
Mounting: Base
Dimension: 2.53 in. W x 1.72 in. H x 1.87 in. D

Model D series are medium duty stroke counters available with 4, 5 or 6 figures that have been designed for general service on small production machines. Although compact, D models are sturdily constructed and thoroughly tested for accuracy and efficient operation.

Additional Info: 0.250 in. Stainless Steel Shaft