EATON #4-X-7-1-L-AC

Mechanical Revolution Totalizer Reset Knob

SKU: 78668555970
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Counter Type: Mechanical Revolution Totalizer
Digits: (4) 3/16 in. H - White on Black
Count - max: 9999
Speed: 1000 cpm
Operator: Left Hand Lever, Anti-Clockwise Rotation
Reset: Knob
Mounting: Base
Dimension: 2.76 in. W x 1.44 in. H x 1.38 in. D
Manufacturer Series: X Series
Model X series are dust- and rust-proof counters designed for small, medium-duty units, accurate, durable and require a minimum of driving effort. They are especially designed for incorporation as integral parts of a variety of equipment that gets severe usage under adverse climatic conditions.
Additional Info: 0.125 in. Stainless Steel Shaft