Menu Search
EATON #5-H-1-1-R-REV

Mechanical Reverse Stroke Totalizer Reset Wing Nut

SKU # 78211410473 Manufacturer Series: H Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Counter Type: Mechanical Reverse Stroke Totalizer
Digits: (5) 11/32 in. H - Black on White
Count - max: 99999
Speed: 800 cpm
Operator: Right Hand Lever
Reset: Wing Nut
Mounting: Base
Dimension: 3.95 in. W x 2.76 in. H x 2.25 in. D

Model H series heavy-duty counters are designed for hard usage and long, trouble free service. They are high speed, streamlined counters constructed of the highest quality materials and drive shaft moves in oil-less bearings. All shafts are stainless steel. The drive action is designed with overstrike so counter does not bottom, increasing life and permitting easier installation. The sturdy cover is stamped steel, locked into position on a heavy, die-cast base of a special alloy. A heavy steel mounting plate is adjustable for either bottom or back mounting. Model H has earned the reputation of being the work horse of industrial counters. Wing nut or tamper-proof reset lock which requires a key to reset the counter, guarding against unauthorized resetting or tampering.

Additional Info: 0.310 in. Stainless Steel Shaft