Menu Search
Measuring Wheels Measuring Wheel, 1 ft, 4 in. Dia, Feet, Inch Orange

KESON INDUSTRIES #RR112

Measuring Wheel, 1 ft, 4 in. Dia, Feet, Inch Orange

SKU #05283702005
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Spoked Measuring Wheel
Display Readout: 5-Digit Magnified Counter
Readout Scale: Feet, Inch
Frame Material: Molded ABS
Frame Finish: Orange
Wheel Circumference: 1.00 ft
Wheel Diameter: 4.00 in.
Unit Size: 17.00 in. Collapsed, 38.00 in. Extended

KESON RR112 MEASURE WHL 1FT-10000F