EATON #20144300

Rotary Contactor Measuring Wheel Urethane Rim

SKU: 78211401078
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rotary Contactor Measuring Wheel
Material: Urethane Rim
Wheel Circumference: 12.00 in
Bore Size: 5/16 in
Wheel Size: 8.00 x 3.75 x 3.50 in
Use With: Model 41100, 39100
Wheel Application: High Speed, Abrasive Conditions, Oily Metals
Description
Measuring Wheels: Type - Rotary Contactor Measuring Wheel; Material - Urethane Rim; Wheel Circumference - 12.00 in; Bore Size - 5/16 in; Wheel Size - 8.00 x 3.75 x 3.50 in; Use With - Model 41100, 39100; Wheel Application - High Speed, Abrasive Conditions, Oily Metals