Menu Search
Measuring Wheels Rotary Contactor Measuring Wheel Aluminum Knurled Rim
EATON #21665300

Rotary Contactor Measuring Wheel Aluminum Knurled Rim

SKU # 78211401119
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rotary Contactor Measuring Wheel
Material: Aluminum Knurled Rim
Wheel Circumference: 18.00 in
Bore Size: 5/16 in
Wheel Size: 10.75 x 6.25 x 3.25 in

Measuring Wheels: Type - Rotary Contactor Measuring Wheel; Material - Aluminum Knurled Rim; Wheel Circumference - 18.00 in; Bore Size - 5/16 in; Wheel Size - 10.75 x 6.25 x 3.25 in