You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #20148300

Measuring wheel Urethane Rim

SKU # 78211410355
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Measuring Wheel
Material: Urethane Rim
Wheel Circumference: 18 in
Bore Size: 5/16 in
Wheel Application: Rotary Shaft Counter

Measuring Wheels: Type - Measuring wheel; Material - Urethane Rim; Wheel Circumference - 18 in; Bore Size - 5/16 in; Wheel Application - Rotary Shaft Counter