Menu Search
Search
EATON #36076302

Durant Measuring Wheel Rubber Rim

SKU # 78211418754
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Measuring Wheel
Material: Rubber Rim
Wheel Circumference: 12 in.
Bore Size: 3/8 in.
Wheel Size: 0.50 in.
Use With: Shaft Encoders and Rotary Contactors