Menu Search
Measuring Wheels Measuring Wheel Rubber Rim
EATON #20139300

Durant Measuring Wheel Rubber Rim

SKU # 78211401114
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Measuring Wheel
Material: Rubber Rim
Wheel Circumference: 12 in.
Bore Size: 1/4 in.
Use With: Shaft Encoders and Rotary Contactors

Measuring Wheels: Type - Measuring Wheel; Material - Rubber Rim; Wheel Circumference - 12 in.; Bore Size - 1/4 in.; Use With - Shaft Encoders and Rotary Contactors; Manufacturer Series - Durant