Menu Search
L..S. STARRETT COMPANY #C303R-6

Precision Rule Satin Chrome Steel

SKU # 04965951334
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Precision Rule
Material: Steel
Finish: Satin Chrome
Graduation - 1st Edge: 1/10 in.
Graduation - 2nd Edge: 1/50 in.
Graduation - 3rd Edge: 1/32 in.
Graduation - 4th Edge: 1/64 in.
Reading Style: Outside Reading
Rule Length: 6 in.
Rule Width: 1/2 in.

Measuring Rules: Type - Precision Rule; Material - Steel; Finish - Satin Chrome; Graduation - 1st Edge - 1/10 in.; Graduation - 2nd Edge - 1/50 in.; Graduation - 3rd Edge - 1/32 in.; Graduation - 4th Edge - 1/64 in.; Reading Style - Outside Reading; Rule Length - 6 in.; Rule Width - 1/2 in.; Additional Information - Quick Reading Graduations

Additional Info: Quick Reading Graduations