Menu Search
Search
L.S. STARRETT COMPANY #385-12

Edge; Straight; Precision; Quick Reading; 12 in. Length x 1-13/32 in. Width; Steel; Arrows Marking

SKU # 04965951455 Manufacturer Series: 385
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Precision Straight Edge
Material: Steel
Reading Style: Quick Reading
Markings - Other: Arrows
Rule Length: 12 in.
Rule Width: 1-13/32 in.

STARRETT 385-12 STRAIGHT EDGE