Menu Search
KLEIN TOOLS #900-6

Folding Rule, 6-ft L x 1.18 in. W, Inside Reading, 1/16 in., 42385 in., 42385 in., 42385 in. Graduations

SKU # 09264486300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Folding Rule
Material: Wood, Plated Brass Fittings
Finish: Yellow
Graduation - 1st Edge: 1/16"
Graduation - 2nd Edge: 1/16 in.
Graduation - 3rd Edge: 1/16 in.
Graduation - 4th Edge: 1/16 in.
Reading Style: Inside Reading
Markings - Other: Stud 16"
Rule Length: 6-ft