Menu Search

KIMBERLY CLARK #14752

Rule Black Flexible Gasket

SKU: 68065114752
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rule
Material: Flexible Gasket
Finish: Black
Rule Length: 4 in.
Rule Width: 3-7/8 in.
Description
Measuring Rules: Type - Rule; Material - Flexible Gasket; Finish - Black; Rule Length - 4 in.; Rule Width - 3-7/8 in.; Additional Information - Size: Medium, Pipe Diameter: 3 - 6 in., Service Temperature: 350 deg F