APEX TOOL GROUP #1066DN

Engineer's Folding Rule, Outside Reading, 6-ft L, Wood

SKU: 03710326551
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Folding Rule
Material: Wood
Graduation - 1st Edge: 1/16 in.
Graduation - 2nd Edge: 1/16 in.
Graduation - 3rd Edge: 1/16 in.
Graduation - 4th Edge: 1/16 in.
Reading Style: Outside Reading
Rule Length: 6-ft
Rule Width: 5/8 in.
Description
Rule; Folding; Engineer's; Outside Reading; 6-ft Length x 5/8 in. Width; Wood; 1/16 in. 1st Edge Graduation; 1/16 in. 2nd Edge Graduation; 1/16 in. 3rd Edge Graduation; 1/16 in. 4th Edge Graduation