Menu Search
Search
NVENT HOFFMAN #PTOD1816

ProLineĀ® Door, Overlapping; Flush Bezel Latch; Steel; 1800 x 1600mm

SKU # 78351019783
RoHS Compliant
View more versions of this product
HxW: 1800 x 1600mm
Material: Steel
Installation/​Operation: Master door is hung on right side
Finish: Paint, Polyester Powder (Gray)
Door Latching: 3-point
Type: Overlapping Doors
Mounting Position: Front
Window: None
Door Handle: Flush, Bezel Latch