Menu Search
Search
PELICAN #1700-000-110

Protector Long Case, Polycarbonate, Black

SKU # 01942817000
Type: Protector Long Case
Material: Polycarbonate
Color: Black
Dimensions: LxWxD: 38.12 x 16 x 6.12 in.
Protection: Water-tight, Crushproof and Dustproof

Sensitive equipment needs protection and since 1976 the answer has been the Pelican™ protector case. These cases are designed rugged and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, pelican cases