Menu Search
Search
PELICAN #015350-0001-110

Air Case, Polymer, Black, 21.96 in. L x 13.97 in. W

SKU # 01942815436
Type: Air Wheeled Carry On Case
Material: Polymer
Color: Black
Dimensions: LxWxD: 21.96 x 13.97 x 8.98 in.

Pelican™ air cases are the first in a series of remarkable innovations engineered by Pelican, the pioneers of protective cases. For over 40 years Pelican has designed and crafted the most influential protective cases in the world and we're just getting st