Menu Search
Search
JUSTRITE #895410

Safety Cabinet, 23-1/4 in. W x 65 in. H, Steel

SKU # 69784111896
Type: Safety Cabinet
Door Type: 2 Door, Manual Close
Capacity - Liquid Containers: 72 gal
Height: 65 in.
Width: 23-1/4 in.
Material: Steel
Finish: Baked on Powder Painted