Menu Search
Search
IMPACT PRODUCTS #5024SS

System, Alert, Sprayer, Trigger, 32 Package

SKU # 72966198985
Type: Trigger Sprayer
Container Size: 24 oz
Material Color: Natural/Red/Black
Package Quantity: 32

Dispensing Devices: Type - Trigger Sprayer; Container Size - 24 oz; Material Color - Natural/Red/Black; Package Quantity - 32; Additional Information - Private Label Type: Silk Screen, Private Label Area: 2 x 3 in.

Additional Info: Private Label Type: Silk Screen, Private Label Area: 2 x 3 in.