Menu Search
Search
SPG INTERNATIONAL LLC (GILLIS) #PD7R1

Saf-T-Angle Ladder, Step, Grey, 7 Perforated Steps

SKU # 43013998997

Compare

Maximum number of products selected.
Type: Ladders
Color: Gray
Height: 100 in. Overall, 70 in. Platform
Width x Spread: HxWxL: 100 x 28 x 68 in.

These 50 deg angle ladders are easy-to-climb while carrying items. Ladders allow for a comfortable and safe face-outward descent. Ladders are constructed of a 1"" tubular steel frame with steel steps and baked enamel finish. 7"" depth steps and a 14"" depth top platform. Ladders come complete with wide base and rubber tips. Weight limit is 350 pounds. Incorporated floor gripping mechanism.

Additional Info: 7 Perforated Steps