Menu Search
Search
WERNER COMPANY #7116-1

Straight Ladder, 18 ft. L Total, 40 lb., Heavy Duty

SKU # 05175101264
Type: Straight Ladder
Material: Fiberglass
Rung Style: Round Rung
Class: Heavy-Duty
Duty Rating: Type 1AA
Rating: 375 lb.
Color: Yellow
Total Length - ft: 18 ft.
Working Length - ft: 16 ft.
Lb/​Ea: 40 lb.

The 7116-1 One-Section Round Rung 16ft Straight Ladder is made with non-conductive fiberglass rails. Easy to transport and maneuver, these ladders bear a duty rating of 375 pounds making them durable and long lasting. The slip-resistant, Traction-Tred® ru