Menu Search
Search
KLEIN TOOLS #48502

Rope, 3/8 in. Dia x 25 ft L, 3600 lb, 0.78 lb

SKU # 09264448502

Compare

Maximum number of products selected.
Type: Block and Tackle Rope
Diameter: 3/8 in.
Length: 25 ft.
Tensile Strength: 3,600 lb.
Weight: 0.78 lb.

Klein's line of block and tackle products is engineered for high-strength requirements. This 25 ft long rope can be used with all Klein Tools anchors, hooks and blocks.